Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear 74768

Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (Discontinued)

  • Mfr # 74768
  • Zoro # G5429037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74768
Zoro #
G5429037
UPC #
072782747688
Country of Origin
Mexico

Dimensions

Width
1"
Size
2-1/2" x 1"
Height
1"

Details

Item
Repositionable Margin Tabs
Color
Body: Clear
Tab Cut
1/5-Cut
Features
Margin Tabs—Wide, slim-body, 2.5" x 1" tabs fit on the margins of pages without obscuring text.
File Insert/Tab Type
All-Purpose Tabs
Assortment
Blue; Green; Red; Yellow
Tab Material
Plastic

Description

Tab,3.5inW,Prim,Ast,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.