Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White, PK8 23078

Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White, PK8 (Discontinued)

  • Mfr # 23078
  • Zoro # G6248798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23078
Zoro #
G6248798
UPC #
072782230784
Country of Origin
Mexico

Dimensions

Width
11"
Size
Letter
Index Divider Size
11 x 8.5

Details

Item
Big Tab Write and Erase Dividers
Color
White
For Use With
Ring Binders
Tab Color
White
Punched/Unpunched
3-Hole Punched
Index Divider Color
White
Index Divider Style
Customizable
Index Divider Material
Paper
Tab Material
Laminated Paper
Index Divider Type
Customizable
Orientation
Side Tab
Tab Style
8-Tab
Binding Edge Feature
Single-Sided Gold Plastic Edge Reinforcing
Form Quantity
1 Set

Description

Index,Binder,Letter,Tab,White,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.