
Desk-Style Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 (Discontinued)
- Mfr # 24409
- Zoro # G6073171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24409
Zoro #
G6073171
UPC #
71709244095
Country of Origin
Mexico
Dimensions
Tip Size
4.8 mm
Marker Tip Size (text)
Broad
Details
Item
Markers
Color
Assorted
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.182 lbs
Series
MARKS A LOT®
Marker Series
MARKS A LOT®
Marker Grade
General Use
Marker Ink Type
Dry Erase
Marker Color Assortment
Black; Blue; Green; Red
Description
Avery® MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Assorted Colors, 4/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.