
Destructible Asset Tag Labels, 1-1, PK112, Film, 9.44 in W, 1-1/4" x 2-3/4" Dia., White, Rectangle
Mfr # 60537
Zoro # G7507173
product price:Â $43.99
/pk 112, $0.39/ea
Sold in multiples of 5 for $219.95
Key Features
Material
Film
Width
9.44 in
Diameter
1-1/4" x 2-3/4"
Tag Shape
Rectangle
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60537
Zoro #
G7507173
UPC #
072782605377
Country of Origin
Germany
Dimensions
Width
9.44 in
Diameter
1-1/4" x 2-3/4"
Length
1-1/4 in
Details
Item
Destructible Asset Tag Labels,1-1,PK112
Color
White
Material
Film
Tag Shape
Rectangle
Adhesive
Permanent
Finish
Matte
Labels per Roll
14
Description
Destructible Asset Tag Labels,1-1,PK112, Package Quantity 112
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.