
Destructible Asset Tag Labels, 1/2, PK672, Film, 1/2 in W, White, Rectangle, 672 PK
Mfr # 60535
Zoro # G7507934
product price:Â $46.99
/pk 672, $0.07/ea
Sold in multiples of 5 for $234.95
Key Features
Material
Film
Color
White
Width
9.44 in
Diameter
1/2" x 1"
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60535
Zoro #
G7507934
UPC #
072782605353
Country of Origin
Germany
Dimensions
Width
9.44 in
Diameter
1/2" x 1"
Length
1 in
Details
Material
Film
Color
White
Tag Shape
Rectangle
Labels per Roll
84
Item
Destructible Asset Tag Labels,1/2,PK672
Adhesive
Permanent
No. of Labels
672
Type
Asset Tag Label
Finish
Matte
Description
Destructible Asset Tag Labels,1/2,PK672, Package Quantity 672
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.