Zoro Homepage

Dissolvable Rectangle Label, PK90

  • Mfr # 04224

  • Zoro # G016262185


product price: $13.39
/pk 90, $0.15/ea
Sold in multiples of 6 for $80.34

Key Features

Color
Off-white
Core Dia.
1-1/4" x 2-3/8"
Shape
Rectangle
Adhesive
Dissolvable
No. of Labels
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04224
Zoro #
G016262185
UPC #
072782042240
Country of Origin
Mexico

Dimensions

Core Dia.
1-1/4" x 2-3/8"
Overall Depth
0.144 in
Width
9.44 in
Length
12.09 in

Details

Item
Dissolvable Rectangle Label
Color
Off-white
Shape
Rectangle
Adhesive
Dissolvable
No. of Labels
90
Material
Paper
Label Maker Tape Finish
Matte

Description

Dissolvable Rectangle Label, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.