Shop FUEL STICKERS
See all product information
Create Account
Unleaded Sticker, Gas Cap Label for Fleet Vehicles: Car, SUV, Van, Rentals, Hvy-Dty, 5PK
- Mfr # Z-GCUGOx5
- Zoro # G111363107
product price:Â
$
34.49
/pk of 5, $6.90/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2.17 in
Standards
ASTM-D-882
Shape
Semi-Circle
Legend
Unleaded Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-GCUGOx5
- Zoro #
- G111363107
- UPC #
- 608011476984
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Semi-Circle
- Legend
- Unleaded Gas
- Printed Language
- English
- UV Resistant
- Yes
- Finish
- Gloss Laminate
- Laminated
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- Features
- Ultra High-Tack Adhesive
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Item
- Identification Label
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Fuel Cap Labels
- Preprinted Text
- Unleaded Gas
- Label Color
- White
Dimensions
- Width
- 2.17 in
- Length
- .82 inch
- Thickness
- 4.5 mil
- Height
- .82 in
Description
Unleaded Sticker, Gas Cap Label for Fleet Vehicles: Car, SUV, Van, Rentals, Hvy-Dty,, 5PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.