DIVIDERS, 10TABS, 3 SETS, 12PK
- Mfr # AVE11082
- Zoro # G423364380
product price:Â
$
17.59
/pk of 12, $1.47/ea
Key Features
Divider Color
White
Number of Holes Punched
3
Color
White
Tab Color
Multicolor
Thickness
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE11082
- Zoro #
- G423364380
- UPC #
- 72782110826
- Country of Origin
- Mexico
Dimensions
- Thickness
- 11 in
- Width
- 8-1/2 in
Details
- Divider Color
- White
- Number of Holes Punched
- 3
- Color
- White
- Tab Color
- Multicolor
- Material
- Paper
- Printed Title Type
- Digit
- Number of Tabs
- 30
- Printer Compatibility
- Laser, Inkjet
- Number of Dividers
- 30
- Features
- Punched, Eco-friendly, Double-sided, Hole-punched, Pre-printed, Chlorine-free, Reinforced Tab, Hole Reinforcement, Printable, Customizable
- Item
- Tab Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.