Shop AVERY
See all product information
Create Account
DIVIDERS, 5TABS, 3 SETS, 12PK
- Mfr # AVE11080
- Zoro # G223364429
product price:Â
$
9.45
/pk of 12, $0.79/ea
Sold in multiples of 2Â pks for
$18.90
Key Features
Features
Eco-friendly, Double-sided, Hole Reinforcement, Chlorine-free, Customizable, Printable, Reinforced Tab, Pre-printed, Hole-punched, Punched
Color
White
Number of Holes Punched
3
Width
8-1/2 in
Number of Dividers
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE11080
- Zoro #
- G223364429
- UPC #
- 72782110802
- Country of Origin
- Mexico
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Details
- Features
- Eco-friendly, Double-sided, Hole Reinforcement, Chlorine-free, Customizable, Printable, Reinforced Tab, Pre-printed, Hole-punched, Punched
- Color
- White
- Number of Holes Punched
- 3
- Number of Dividers
- 15
- Item
- Tab Divider
- Material
- Paper
- Printer Compatibility
- Laser, Inkjet
- Printed Title Type
- Digit
- Tab Color
- Multicolor
- Number of Tabs
- 15
- Divider Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.