DIVIDERS, 8TABS, 3 SETS, 12PK
- Mfr # AVE11081
- Zoro # G023363929
product price:Â
$
14.19
/pk of 12, $1.18/ea
Key Features
Width
8-1/2 in
Divider Color
White
Number of Dividers
24
Printer Compatibility
Laser, Inkjet
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE11081
- Zoro #
- G023363929
- UPC #
- 72782110819
- Country of Origin
- Mexico
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Details
- Divider Color
- White
- Number of Dividers
- 24
- Printer Compatibility
- Laser, Inkjet
- Item
- Tab Divider
- Material
- Paper
- Printed Title Type
- Digit
- Color
- White
- Number of Tabs
- 24
- Number of Holes Punched
- 3
- Tab Color
- Multicolor
- Features
- Hole-punched, Punched, Hole Reinforcement, Double-sided, Eco-friendly, Reinforced Tab, Printable, Chlorine-free, Customizable, Pre-printed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.