Plastic Pocket Insertable Tab Dividers, Assorted, 5 Tabs/Set
- Mfr # 11902
- Zoro # G204947993
product price:Â
$
12.99
/ea
Sold in multiples of 5 for
$64.95
Key Features
Features
Wipe-clean
Type
Tab Divider
Material
Plastic; Plastic
Divider Color
Translucent
Tab Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11902
- Zoro #
- G204947993
- UPC #
- 72782119027
- Country of Origin
- China
Dimensions
- Divider Width
- 9.3"
- Divider Length
- 11.25"
Details
- Features
- Wipe-clean
- Type
- Tab Divider
- Material
- Plastic; Plastic
- Divider Color
- Translucent
- Tab Color
- Multicolor
- Number of Holes Punched
- 3
- Total Number of Dividers
- 5
- Tab Title
- 5
- Tabs per Set
- 5
- Printer Type Compatibility
- Laser
Description
Avery plastic pocket insertable tab dividers, assorted, 5 tabs/set durable plastic dividers with a pocket are ideal for frequently referenced documents. Print the included inserts using an inkjet or laser printer. Big tabs and inserts provide 50 percent more printing space for tab titles than traditional insertable tab dividers. Tab design secures inserts and allows easy access to insert and remove tab dividers. Dividers are three-hole punched for use in binders. Avery offers many easy-to-use templates for microsoft word and other popular software programs. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.