DIVIDERS, JAN-DEC, 12ARCHTABS, 12PK
- Mfr # AVE11847
- Zoro # G323364619
product price:Â
$
7.15
/pk of 12, $0.60/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Printed Title Type
Month
Tab Title
Jan-Dec
Number of Tabs
12
Tab Color
Multicolor
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE11847
- Zoro #
- G323364619
- UPC #
- 72782118471
- Country of Origin
- Mexico
- Printed Title Type
- Month
- Tab Title
- Jan-Dec
- Number of Tabs
- 12
- Tab Color
- Multicolor
- Color
- White
- Item
- Tab Divider
- Number of Holes Punched
- 3
- Material
- Paper
- Divider Color
- White
- Printer Compatibility
- Laser, Inkjet
- Number of Dividers
- 12
- Features
- Pre-printed, Printable, Hole Reinforcement, Sturdy, Double-sided, Hole-punched, Customizable
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.