Door Hanger W/Tear-Away Cards 16150, 9-1/2" x 12-1/8", White, 80/Pack
- Mfr # 16150
- Zoro # G504950686
product price:Â
$
35.35
/ea
Key Features
Color
White
Height
11"
Width
4.3"
Features
Sturdy, Printable, Double-sided
Application/Usage
Laser Printing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16150
- Zoro #
- G504950686
- UPC #
- 72782161507
- Country of Origin
- United States
- Item
- Printable Door Hanger
- Color
- White
- Features
- Sturdy, Printable, Double-sided
- Application/Usage
- Laser Printing
- Print Technology
- Laser
- Compatibility
- Laser Printing, Inkjet Printing
Dimensions
- Height
- 11"
- Width
- 4.3"
Description
Avery door hanger w/tear-away cards 16150, 9-1/2" x 12-1/8", white, 80/pack promote your business or service with professional door hangers made from sturdy, bright white cardstock. Each door hanger contains two detachable cards that are perfect for contact cards, coupons or seasonal offers. Customize easily with free avery designs and templates. 8-1/2 x 11 sheets for laser and inkjet printers. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.