Shop AVERY
See all product information
Create Account
Dot Matrix Printer Address Labels, 1 Across, 1-15/16 x 4, White, 5000/Box
- Mfr # 4022
- Zoro # G605301455
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Label Width
1 15/16"
Features
Stick & Stay, Permanent Adhesive
Total Number of Labels
5000
Labels per Sheet
1
Application
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4022
- Zoro #
- G605301455
- UPC #
- 72782040222
- Country of Origin
- Mexico
- Item
- Address Label
- Features
- Stick & Stay, Permanent Adhesive
- Total Number of Labels
- 5000
- Labels per Sheet
- 1
- Application
- Permanent
- Color
- White
- Adhesive
- Permanent
- Print Technology
- Dot Matrix
- Number of Labels per Sheet
- 1
Dimensions
- Label Width
- 1 15/16"
- Label Length
- 4"
Description
Avery dot matrix printer address labels, 1 across, 1-15/16 x 4, white, 5000/box bright white labels for sharper print quality. Perfect for professional-looking mailings, shipping, bar-coding and organizing. Rough texture backing for minimal slippage while printing. Label size - text: 1 15/16 x 4; label color(s): white; machine compatibility: dot matrix printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.