Shop AVERY
See all product information
Create Account
Easy Peel Inkjet Return Address Labels, 2/3 x 1-3/4, White, 1500/Pack
- Mfr # 8195
- Zoro # G504905891
product price:Â
$
26.29
/ea
Key Features
Material
Paper
Label Width
21/32"
Shape
Rectangle
Total Number of Labels
1500
Labels per Sheet
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8195
- Zoro #
- G504905891
- UPC #
- 72782081959
- Country of Origin
- United States
Dimensions
- Label Width
- 21/32"
- Label Length
- 1 3/4"
Details
- Item
- Address Label
- Material
- Paper
- Shape
- Rectangle
- Total Number of Labels
- 1500
- Labels per Sheet
- 60
- Color
- White
- Adhesive
- Permanent
- Standards
- FSC Certified
- Application
- Permanent
- Features
- Permanent Adhesive, Smudge-free, Customizable, Stick & Stay, Easy Peel, Jam Resistant,Printable
- Print Technology
- Inkjet
- Number of Sheets
- 25
- Finishing
- Matte
- Number of Labels per Sheet
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.