
Double Wired Shipping Tags, 11.5 pt. Stock, 2.75 x 1.38, Manila, 1000PK (Discontinued)
- Mfr # 12601
- Zoro # G605674894
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12601
Zoro #
G605674894
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Wire Size
2.75 x 1.38
Details
Item
Tags
Tag Color
Manila
Includes
1,000 wired tags.
Tag Material
11.5-Point, 100% Wood-Pulp Stock
Description
Whether you're shipping items short or long distances, you want to ensure your shipping information stays put. These shipping tags offer a smooth writing surface with a background that makes your text stand out for easy reading. Each tag features a reinforced eyelet for extra strength to hold the tag firmly without ripping through the cardstock. Tags are made of 11.5 point stock and are handwrite only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.