Zoro Homepage

Dry-erase Marker, Chisel Point, Blue, PK12

  • Mfr # AVE24406

  • Zoro # G602498158


product price: $16.69
/pk 12, $1.39/ea

Key Features

Color
Blue
Marker Tip
Chisel
Marking Tool Color Family
Blue
Marker Ink Type
Dry Erase
Marker Tip Size
4.8 mm (Broad)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE24406
Zoro #
G602498158
UPC #
-
Country of Origin
Mexico

Dimensions

Marker Tip Size
4.8 mm (Broad)

Details

Item
Markers-Dry Erase Markers
Color
Blue
Marker Tip
Chisel
Marking Tool Color Family
Blue
Marker Ink Type
Dry Erase
Marker Grade
General Use

Description

Dry-erase markers work well on whiteboards, glass and other nonporous surfaces. Low-odor, nontoxic ink wipes off easily with a dry cloth or eraser. Durable chisel tip writes in three line widths and won't "mush" or fray. The nontoxic, low-odor, certified formula makes the marker safe for use at work, at home or at school so you can communicate virtually anywhere. The ACMI certified markers conform to ASTM D 4236.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.