
Durable Permanent ID Labels, TrueBlock, Laser, 8.5 x 11, White, PK50 (Discontinued)
- Mfr # 06575
- Zoro # G4050512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06575
Zoro #
G4050512
UPC #
72782065751
Country of Origin
Mexico
Dimensions
Size
8.5 x 11
Details
Item
Labels
Printer Series Compatibility
Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Material
Polyester
Background Color
White
Shape
Rectangular
Weight
1.38 lbs
Labels Per Sheet
1
Labels Per Unit
50
Description
Avery® Durable Permanent ID Labels with TrueBlock Technology, Laser Printers, 8.5 x 11, White, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.