Shop AVERY
See all product information
Create Account
Easy Peel Inkjet Address Labels, 1 x 2-5/8, White, 750/Pack
- Mfr # 8160
- Zoro # G704905899
product price:
$
28.95
/ea
Sold in multiples of 2 for
$57.90
Key Features
Material
Paper
Label Width
1"
Shape
Rectangle
Adhesive
Permanent
Standards
FSC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8160
- Zoro #
- G704905899
- UPC #
- 72782081607
- Country of Origin
- United States
Dimensions
- Label Width
- 1"
- Label Length
- 2 5/8"
Details
- Item
- Address Label
- Material
- Paper
- Shape
- Rectangle
- Adhesive
- Permanent
- Standards
- FSC Certified
- Application
- Permanent
- Color
- White
- Labels per Sheet
- 30
- Total Number of Labels
- 750
- Features
- Easy Peel, Smudge-free, Stick & Stay, Customizable, Jam Resistant, Permanent Adhesive,Printable
- Finishing
- Matte
- Number of Sheets
- 25
- Print Technology
- Inkjet
- Number of Labels per Sheet
- 30
Description
Avery® Easy Peel® Address Labels with Sure Feed Technology - 1" Width x 2-5/8" Length - Permanent Adhesive - Rectangle - Inkjet - White - Paper - 30-/ Sheet - 25 Total Sheets - 750 Total Label(s) - 750-/ Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.