Shipping Labels for Color Laser & Copier, 4-3/4 x 7-3/4, Matte White, 50/Pack
- Mfr # 6876
- Zoro # G204905931
product price:Â
$
66.35
/ea
Key Features
Material
Paper
Label Width
4 3/4"
Shape
Rectangle
Total Number of Labels
50
Labels per Sheet
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6876
- Zoro #
- G204905931
- UPC #
- 72782068769
- Country of Origin
- Mexico
Dimensions
- Label Width
- 4 3/4"
- Label Length
- 7 3/4"
Details
- Item
- Shipping Label
- Material
- Paper
- Shape
- Rectangle
- Total Number of Labels
- 50
- Labels per Sheet
- 2
- Adhesive
- Permanent
- Color
- White
- Standards
- FSC Certified
- Application
- Permanent Adhesive
- Features
- Customizable, Print-to-the Edge, Permanent Adhesive, Jam Resistant,Printable
- Finishing
- Matte
- Number of Sheets
- 25
- Print Technology
- Laser
- Number of Labels per Sheet
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.