Shop AVERY
See all product information
Easy Peel Inkjet Address Labels, 1 x 4, White, 2000/Box
Mfr # 8461
Zoro # G604905906
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Label Width
1"
Shape
Rectangle
Labels per Sheet
20
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8461
Zoro #
G604905906
UPC #
72782084615
Country of Origin
United States
Dimensions
Label Width
1"
Label Length
4"
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Labels per Sheet
20
Standards
FSC Certified
Total Number of Labels
2000
Color
White
Application
Permanent Adhesive
Adhesive
Permanent
Features
Stick & Stay, Smudge-free, Permanent Adhesive, Customizable, Easy Peel, Smudge Resistant, Jam Resistant,Printable
Number of Sheets
100
Finishing
Matte
Print Technology
Inkjet
Number of Labels per Sheet
20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.