Easy Peel Mailing Labels For Laser Printers, 1/2 x 1-3/4, Clear, 800/Pack
- Mfr # 15667
- Zoro # G004905889
product price:Â
$
50.29
/ea
Key Features
Material
Film
Label Width
1/2"
Shape
Rectangle
Application
Permanent Adhesive
Adhesive
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15667
- Zoro #
- G004905889
- UPC #
- 72782156671
- Country of Origin
- United States
Dimensions
- Label Width
- 1/2"
- Label Length
- 1 3/4"
Details
- Item
- Address Label
- Material
- Film
- Shape
- Rectangle
- Application
- Permanent Adhesive
- Adhesive
- Permanent
- Total Number of Labels
- 800
- Labels per Sheet
- 80
- Color
- Clear
- Features
- Easy Peel, Jam Resistant, Permanent Adhesive, Peeling Resistant, Stick & Stay, Pop Up Edge, Curl Resistant, Peel & Stick, Printable
- Finishing
- Matte
- Print Technology
- Laser
- Number of Sheets
- 10
- Number of Labels per Sheet
- 80
Description
Avery easy peel mailing labels for laser printers, 1/2 x 1-3/4, clear, 800/pack create a professional, printed-on look. Virtually disappear on colored and textured surfaces. To speed up labeling, simply bend the sheet edge to expose the pop-up edge, peel, then fold the sheet back to flat in a jiffy. Avery offers many easy-to-use templates and software solutions for labels. Label size - text: 1/2 x 1 3/4; label color(s): clear; machine compatibility: laser printers; sheet (w x l): 8 1/2 x 11. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.