Easy Peel Laser Address Labels, 1 x 4, White, 5000/Box

  • Mfr # 5961

  • Zoro # G204905955


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Material
Paper
Label Width
1"
Shape
Rectangle
Application
Permanent
Labels per Sheet
20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5961
Zoro #
G204905955
UPC #
72782059613
Country of Origin
United States

Dimensions

Label Width
1"
Label Length
4"

Details

Item
Address Label
Material
Paper
Shape
Rectangle
Application
Permanent
Labels per Sheet
20
Standards
FSC Certified
Adhesive
Permanent
Color
White
Total Number of Labels
5000
Features
Easy Peel, Jam Resistant, Stick & Stay, Permanent Adhesive, Customizable, Smudge-free,Printable
Finishing
Matte
Print Technology
Laser
Number of Sheets
250
Number of Labels per Sheet
20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.