
Easy Peel Laser Address Labels, 2/3 x 1-3/4, White, 1500/Pack
Mfr # 5195
Zoro # G904905897
product price: $28.65
/ea
Sold in multiples of 2 for $57.30
Key Features
Material
Paper
Label Width
21/32"
Shape
Rectangle
Application
Permanent
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5195
Zoro #
G904905897
UPC #
72782051952
Country of Origin
United States
Dimensions
Label Width
21/32"
Label Length
1 3/4"
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Application
Permanent
Color
White
Adhesive
Permanent
Standards
FSC Certified
Labels per Sheet
60
Total Number of Labels
1500
Features
Smudge-free, Jam Resistant, Stick & Stay, Permanent Adhesive, Easy Peel, Customizable,Printable
Number of Sheets
25
Print Technology
Laser
Finishing
Matte
Number of Labels per Sheet
60
Description
Avery® Easy Peel Mailing Laser Labels - 21/32" Width x 1-3/4" Length - Permanent Adhesive - Rectangle - Laser - White - Paper - 60-/ Sheet - 25 Total Sheets - 1500 Total Label(s) - 1500-/ Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.