Shop AVERY

Easy Peel Laser Mailing Labels, 2 x 4, Clear, 500/Box

  • Mfr # 5663

  • Zoro # G904905903


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Material
Film
Label Width
2"
Shape
Rectangle
Labels per Sheet
10
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5663
Zoro #
G904905903
UPC #
72782056636
Country of Origin
United States

Dimensions

Label Width
2"
Label Length
4"

Details

Item
Shipping Label
Material
Film
Shape
Rectangle
Labels per Sheet
10
Color
Clear
Application
Permanent
Total Number of Labels
500
Adhesive
Permanent
Features
Permanent Adhesive, Jam Resistant, Pop Up Edge, Easy Peel, PVC-free, Chlorine-free
Finishing
Matte
Print Technology
Laser
Number of Sheets
50
Number of Labels per Sheet
10

Description

Avery easy peel laser mailing labels, 2 x 4, clear, 500/box create a professional, printed-on look. Virtually disappear on colored and textured surfaces. To speed up labeling, simply bend the sheet edge to expose the pop-up edge, peel, then fold the sheet back to flat in a jiffy. Avery offers many easy-to-use templates and software solutions for labels. Label size - text: 2 x 4; label color(s): clear; machine compatibility: laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.