Shop AVERY
See all product information
Easy Peel Laser Mailing Labels, 2/3 x 1-3/4, White, 6000/Pack
Mfr # 5155
Zoro # G904905972
product price:Â $99.74
/eaKey Features
Material
Paper
Label Width
21/32"
Shape
Rectangle
Adhesive
Permanent
Application
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5155
Zoro #
G904905972
UPC #
72782051556
Country of Origin
Mexico
Dimensions
Label Width
21/32"
Label Length
1 3/4"
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Application
Permanent Adhesive
Standards
FSC Certified
Color
White
Labels per Sheet
60
Total Number of Labels
6000
Features
Smudge-free, Permanent Adhesive, Jam Resistant, Customizable, Stick & Stay, Easy Peel,Printable
Finishing
Matte
Number of Sheets
100
Print Technology
Laser
Number of Labels per Sheet
60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.