
Shop AVERY
See all product information
Easy Peel Laser Mailing Labels, 3-1/3 x 4, Clear, 300/Box
Mfr # 5664
Zoro # G104905918
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Material
Film
Label Width
3 21/64"
Shape
Rectangle
Labels per Sheet
6
Application
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5664
Zoro #
G104905918
UPC #
72782056643
Country of Origin
United States
Dimensions
Label Width
3 21/64"
Label Length
4"
Details
Item
Shipping Label
Material
Film
Shape
Rectangle
Labels per Sheet
6
Application
Permanent Adhesive
Color
Clear
Adhesive
Permanent
Total Number of Labels
300
Features
Pop Up Edge, Jam Resistant, Permanent Adhesive, Easy Peel, Curl Resistant, Peeling Resistant, Smudge Resistant,Printable
Number of Sheets
50
Print Technology
Laser
Finishing
Matte
Number of Labels per Sheet
6
Description
Avery easy peel laser mailing labels, 3-1/3 x 4, clear, 300/box create a professional, printed-on look. Virtually disappear on colored and textured surfaces. To speed up labeling, simply bend the sheet edge to expose the pop-up edge, peel, then fold the sheet back to flat in a jiffy. Avery offers many easy-to-use templates and software solutions for labels. Label size - text: 3 1/3 x 4; label color(s): clear; machine compatibility: laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.