Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Peel Printable Address Label, PK2000

  • Mfr # 05161

  • Zoro # G516262166


product price: $44.19
/pk 2000, $0.02/ea
Sold in multiples of 5 for $220.95

Key Features

Adhesive
Permanent
No. of Labels
2000
Color
White
Material
Paper
Core Dia.
1" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05161
Zoro #
G516262166
UPC #
072782051617
Country of Origin
Mexico

Dimensions

Core Dia.
1" x 4"
Length
11.31 in
Width
8.81 in
Overall Depth
0.969 in

Details

Adhesive
Permanent
No. of Labels
2000
Color
White
Item
Easy Peel Printable Address Label
Material
Paper
Shape
Rectangle
Label Maker Tape Finish
Matte

Description

Easy Peel Printable Address Label, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.