Shop FUEL STICKERS
See all product information
Create Account
Hand Soap Label, Commercial Hand Soap Dispenser Sticker Label, Hvy-Dty, 2''x1'', 4PK
- Mfr # Z-2X1HDSP-20PK
- Zoro # G711363071
product price:Â
$
36.69
/pk of 20, $1.83/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Hand Soap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1HDSP-20PK
- Zoro #
- G711363071
- UPC #
- 753287153432
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Hand Soap
- Printed Language
- English
- Finish
- Gloss Laminate
- Laminated
- Yes
- Item
- Identification Label
- UV Resistant
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Application
- Peel & Stick
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Product Type
- Dispenser Labels
- Language
- English
- Label Color
- White
- Preprinted Text
- Hand Soap
Dimensions
- Width
- 1 in
- Thickness
- 4.5 mil
- Length
- 2 inch
- Height
- 2 in
Description
Maintaining a clean and sanitary environment is essential for any commercial establishment. Our modern hand soap labels not only enhances the visual appeal of your restrooms but also play a vital role in promoting proper hand hygiene.Our hand soap sign will promote your company's commitment to safety and well-being. These hand soap labels are made from durable and water-resistant materials to ensure your message remains intact, delivering a consistent image to clients and employees.Whether you're in healthcare, retail, corporate offices, or any other business, our hand soap dispenser labels are a simple yet effective solution to elevate the cleanliness and professionalism of your facilities.Make the smart choice for your business or organization. Upgrade your hand soap dispensers with commercial grade Hand Soap dispenser labels today and create a welcoming and hygienic, restroom experience.Key Features:Durable and Water-Resistant: Crafted from high-quality materials, these hand soap decals are built to withstand the rigors of high-traffic areas and frequent cleaning. They remain intact and vibrant, even in wet and humid conditions.Easy Application: Applying these hand soap stickers is a breeze. With clear and simple instructions included, you can have them on your wall-mounted soap dispensers in no time.Hygienic Solution: Encourage proper handwashing with clear and attractive labeling on your dispensers. Promote hygiene and create a safer environment for your staff, clients, and visitors.Cost-Effective: Enhance your facilities image affordably with our professional hand soap stickers. Say goodbye to expensive custom designs or makeshift labels that can come across as unprofessional.Versatile Compatibility: Designed to fit a wide range of wall-mounted soap dispensers commonly found in commercial settings. These stickers are versatile and adaptable to your existing infrastructure.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.