
Easy Peel White Address Label w/Sure Feed, Inkjet, 0.66x1.75, PK1500 (Discontinued)
- Mfr # 08195
- Zoro # G7328766
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08195
Zoro #
G7328766
UPC #
72782081959
Country of Origin
Mexico
Dimensions
Size
0.66 x 1.75
Details
Item
Labels
Material
Paper
Shape
Rectangular
Color
White
Adhesive
Permanent Self-Adhesive
Weight
0.634 lbs
Features
Return Address Labels for Inkjet Printers
Labels Per Sheet
60
Machine Compatibility
Inkjet Printers
Labels Per Unit
1500
Description
Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Inkjet Printers, 0.66 x 1.75, White, 60/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.