
Easy Peel White Address Labels, Inkjet Printers, 1 x 4, White, PK500 (Discontinued)
- Mfr # 08161
- Zoro # G4063995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08161
Zoro #
G4063995
UPC #
72782081614
Country of Origin
Mexico
Dimensions
Size
1 x 4
Details
Item
Labels
Material
Paper
Shape
Rectangular
Color
White
Features
Mailing Address Labels for Inkjet Printers
Weight
0.668 lbs
Adhesive
Permanent Self-Adhesive
Labels Per Sheet
20
Labels Per Unit
500
Machine Compatibility
Inkjet Printers
Description
Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Inkjet Printers, 1 x 4, White, 20/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.