
Easy Peel White Address Labels, Laser Printers, 1 x 2.63, White, PK750 (Discontinued)
- Mfr # 05260
- Zoro # G4066743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05260
Zoro #
G4066743
UPC #
72782052607
Country of Origin
Mexico
Dimensions
Size
1 x 2.63
Details
Item
Labels
Material
Paper
Shape
Rectangular
Features
Mailing Address Labels for Laser Printers
Color
White
Weight
0.687 lbs
Adhesive
Permanent Self-Adhesive
Labels Per Sheet
30
Machine Compatibility
Laser Printers
Labels Per Unit
750
Description
Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 1 x 2.63, White, 30/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.