
EcoFriendly Recycled Return Address Labels, Inkjet/Laser, 0.66 x 1.75, White, 600PK
Mfr # 48806
Zoro # G923332155
product price:Â $9.85
/pk 600, $0.02/eaKey Features
Shape
Rectangular
Number of Sheets
10
Total Number of Labels
600
Adhesive
Permanent
Width
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48806
Zoro #
G923332155
UPC #
72782488062
Country of Origin
Mexico
Dimensions
Width
1-3/4 in
Height
0.66 in
Details
Shape
Rectangular
Number of Sheets
10
Total Number of Labels
600
Adhesive
Permanent
Color
White
For Use With
Inkjet Printers, Laser Printers
Labels per Sheet
60
Material
Paper
Item
Address Label
Description
The paper used for these labels is processed chlorine-free, so they are created in a way that substantially reduces the number of harmful substances used during manufacturing. Both the labels and packaging are printed with soy-based ink derived from renewable materials. Labels are curbside recyclable with paper waste and use a recycling-compatible adhesive that won't interfere with the recycling process when adhered to a paper substrate. The packaging is also recyclable and can be disposed of with paper waste. These labels feature Easy Peel for faster peeling and application. Just fold the sheet back to expose the label edges, peel, and apply. Please Note: Backing sheets are not recyclable and should be disposed of separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.