Shop AVERY

Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 750/Box

  • Mfr # 5630

  • Zoro # G304905947


product price:  $96.15
/ea

Key Features

Material
Film
Label Width
1"
Shape
Rectangle
Application
Permanent Adhesive
Total Number of Labels
750
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5630
Zoro #
G304905947
UPC #
72782056308
Country of Origin
Mexico

Dimensions

Label Width
1"
Label Length
2 5/8"

Details

Item
Address Label
Material
Film
Shape
Rectangle
Application
Permanent Adhesive
Total Number of Labels
750
Adhesive
Permanent
Color
Clear
Labels per Sheet
30
Features
Easy Peel, Jam Resistant, Pop Up Edge, Permanent Adhesive,Printable
Number of Sheets
25
Print Technology
Laser
Finishing
Matte
Number of Labels per Sheet
30

Description

Avery easy peel laser mailing labels, 1 x 2-5/8, clear, 750/box create a professional, printed-on look. Virtually disappear on colored and textured surfaces. To speed up labeling, simply bend the sheet edge to expose the pop-up edge, peel, then fold the sheet back to flat in a jiffy. Avery offers many easy-to-use templates and software solutions for labels. Label size - text: 1 x 2 5/8; label color(s): clear; machine compatibility: laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.