
Economy 3 Ring Binder, 2 in Round Rings
Mfr # 03500
Zoro # G516262012
product price: $8.19
/eaSold in multiples of 12 for $98.28
Key Features
Number of Pockets
2
Binder Sheet Capacity
375
Ring Type
Round Ring
Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03500
Zoro #
G516262012
UPC #
077711035003
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Number of Pockets
2
Binder Sheet Capacity
375
Ring Type
Round Ring
Item
Economy 3 Ring Binder,2 in Round Rings
Material
Polypropylene
Color
Blue
Description
Economy 3 Ring Binder,2 in Round Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.