Zoro Homepage

File Folder Labels, 2/3 in, PK750

  • Mfr # 05266

  • Zoro # G116262238


product price: $24.49
/pk 750, $0.03/ea
Sold in multiples of 10 for $244.90

Key Features

No. of Labels
750
Color
Assorted (Blue, Green, Red, White, Yellow)
Overall Depth
0.295 in
Material
Paper
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05266
Zoro #
G116262238
UPC #
072782052669
Country of Origin
Mexico

Dimensions

Overall Depth
0.295 in
Width
9.44 in
Length
12.09 in
Core Dia.
2/3" x 3-7/16"

Details

No. of Labels
750
Color
Assorted (Blue, Green, Red, White, Yellow)
Material
Paper
Item
File Folder Labels
Shape
Rectangle
Adhesive
Permanent
Label Maker Tape Finish
Matte

Description

File Folder Labels, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.