Shop FUEL STICKERS
See all product information
Create Account
Mixed Fuel Sticker 50:1, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 1'' Dia, 4PK
- Mfr # Z-1RMF50-4PK
- Zoro # G111363091
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Round
Legend
Mixed Fuel 50-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-1RMF50-4PK
- Zoro #
- G111363091
- UPC #
- 860358703287
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Round
- Legend
- Mixed Fuel 50-1
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- Laminated
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- UV Resistant
- Yes
- Finish
- Gloss Laminate
- Features
- Ultra High-Tack Adhesive
- Item
- Identification Label
- Self-Adhesive
- Acrylic Emulsion
- Printed Language
- English
- Label Type
- Peel & Stick
- Preprinted Text
- Mixed Fuel 50-1
- Product Type
- Fuel Labels- Round
- Label Color
- Yellow/Red
- Language
- English
Dimensions
- Width
- 1 in
- Length
- 1 inch
- Thickness
- 4.5 mil
- Height
- 1 in
Description
Mixed Fuel Sticker 50:1, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 1'' Dia, 4PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.