Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Flexi-View Binder with Round Rings, 3 Rings, 1in Capacity, 11 x 8.5, Green 17608

Flexi-View Binder with Round Rings, 3 Rings, 1in Capacity, 11 x 8.5, Green (Discontinued)

  • Mfr # 17608
  • Zoro # G810997429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17608
Zoro #
G810997429
UPC #
077711176089
Country of Origin
China

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Binder Size Capacity
1in
Sheet Size - Binders
11 x 8.5

Details

Item
Ring Binder
Binder Sheet Capacity
175
Color
Chartreuse Green
Number of Rings
3
Material
Polypropylene
Binder Features
Ink-transfer Resistant
Number of Pockets
1
Binder Type
Ring; View
Color Family - Binders
Green
Fastener Type
Round Ring
Sheet Standard
Letter
Pocket Location
Inside Back
Ring Mounting
Spine
Inside Pocket Description
One Back
Insert Description
Front

Description

Prepare your reports so they're ready to swing into action, dressed to impress. The Flexi-View Binder presents reports in flexible, durable plastic that keeps your pages looking neat and presentable. A colorful preprinted border on the front cover frames a translucent window designed to show off your customized title page, and customizing is easy when you use free designs and templates from Avery Design & Print. Durable, lightweight and easy to carry. Non-stick poly material prevents ink and toner transfer. This binder will ensure that your presentation stays securely bound and ready to wow.


  • Stylish graphic border on the cover helps make your presentations look great.
  • Clear cover allows you to easily customize your binder using free, easy-to-use designs and templates from Avery® Design & Print.
  • Durable, lightweight and easy to carry.
  • Non-stick poly material prevents ink and toner transfer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.