Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Avery Framed View Heavy-Duty Binders, 3 Rings, 1 in. Capacity, 11 x 8.5, Black, 12PK 68054

Framed View Heavy-Duty Binders, 3 Rings, 1 in. Capacity, 11 x 8.5, Black, 12PK (Discontinued)

  • Mfr # 68054
  • Zoro # G512884867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68054
Zoro #
G512884867
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet Size
11 x 8.5 in
Binder Size Capacity
1 in
Front Cover Insert Size
8.5 x 11 in
Spine Insert Size
1 x 11 in
Binder Sheet Size
11 x 8.5 in

Details

Binder Sheet Capacity
275
Color
Black
Number of Rings
3
Material
Vinyl
Binder Features
One Touch EZD RingsOpens easily and holds more sheets than same size round rings.
Binder Type
Ring
Inside Pocket Description
One Front; One Back; One Business Card Pocket
Ring Style
One Touch EZD Ring
Ring Mounting
Back
Binder Style
View
Insert Description
Front; Spine

Description

Now you don't have to choose between clever design and good looks. This Framed View Binder has both. Clean, elegant border on front panel perfectly frames and centers your title page for a professional look. Clear cover and spine inserts allow you to easily customize your binder using free, easy-to-use designs and templates from Avery® Design & Print (mounting sheets included). Two clear interior pockets and a business card pocket add to the professional image. Pages lie flat with back-mounted rings (exposed rivets on back). Wider front and back panels fully cover standard dividers and sheet protectors. In this binder, your presentation will get the attention it deserves.


  • Clean, elegant border on front panel perfectly frames and centers a title page for a more professional look.
  • Clear cover and spine allow you to easily customize your binder using free, easy-to-use designs and templates from Avery® Design & Print.
  • Easily insert title page and spine ID with convenient mounting sheets.
  • Two clear interior pockets and a business card pocket add to the professional image.
  • Wider front and back panels fully cover standard dividers and sheet protectors.
  • Pages lie flat with back-mounted rings.
  • Exposed rivets on back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.