
Glossy Clear Easy Peel Mailing Labels, Inkjet/Laser, 1x2.63, PK300 (Discontinued)
- Mfr # 06521
- Zoro # G7328608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06521
Zoro #
G7328608
UPC #
72782065218
Country of Origin
United States
Dimensions
Size
1 x 2.63
Details
Item
Labels
Material
Laminated Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
Clear
Weight
0.324 lbs
Finish
Gloss
Labels Per Sheet
30
Labels Across
3
Labels Per Unit
300
Machine Compatibility
Inkjet Printers; Laser Printers
Description
Avery® Glossy Clear Easy Peel Mailing Labels w/ Sure Feed Technology, Inkjet/Laser Printers, 1 x 2.63, 30/Sheet, 10 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.