Half-Fold Greeting Card with Envelope, 8-1/2" x 5-1/2", Matte, White, 30 Sheets/Pack
- Mfr # 8316
- Zoro # G805261139
product price:Â
$
55.69
/ea
Key Features
Sheet Size
8 1/2" x 5 1/2"
Color
White
Brightness
97
Finish
Matte
Width
8.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8316
- Zoro #
- G805261139
- UPC #
- 72782083168
- Country of Origin
- Mexico
- Item
- Greeting Card
- Color
- White
- Brightness
- 97
- Finish
- Matte
- Features
- Rounded Corner, Perforated, Heavyweight
- Surface Finish
- Matte
- Print Technology
- Inkjet
Dimensions
- Sheet Size
- 8 1/2" x 5 1/2"
- Width
- 8.5"
- Height
- 5.5"
Description
Avery half-fold greeting card with envelope, 8-1/2" x 5-1/2", matte, white, 30 sheets/pack custom design professional-looking note cards using your printer. Ideal for creating thank you cards, announcements, invitations and more. Ultra-fine perforations allow you to separate cards easily and cleanly. Heavyweight cardstock sheets feed automatically from your printer's paper tray. Note cards include coordinating envelopes. Avery offers many easy-to-use templates for microsoft word and other popular software programs. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.