Shop AVERY
See all product information
Create Account
Inkjet Post Card, 4" x 6", Matte, White, 100 Cards/Pack
- Mfr # 8386
- Zoro # G305261042
product price:Â
$
54.59
/ea
Key Features
Sheet Size
4" x 6"
Color
White
Brightness
97
Finish
Matte
Features
Perforated, Print-to-the-edge, Heavyweight, Coated, Recyclable, Biodegradable, Rounded Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8386
- Zoro #
- G305261042
- UPC #
- 72782083861
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 4" x 6"
Details
- Item
- Postcard
- Color
- White
- Brightness
- 97
- Finish
- Matte
- Features
- Perforated, Print-to-the-edge, Heavyweight, Coated, Recyclable, Biodegradable, Rounded Corner
- Application/Usage
- Postcard
- Surface Finish
- Matte
- Print Technology
- Inkjet
- Grammage
- 216 g/m
- Compatibility
- Postcard, Invitation, Announcement
Description
Avery inkjet post card, 4" x 6", matte, white, 100 cards/pack create invitations, announcements and reminders using an inkjet printer. Heavyweight cardstock sheets feed automatically from a paper tray and yield two cards per letter-size sheet. Ultra-fine perforations let cards separate easily and cleanly. Matte-coated surface on both sides delivers vivid graphics and sharp text. Avery offers many easy-to-use templates for microsoft word and other popular software programs. Weight meets federal postal standards. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.