Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Sheet Printable Shipping Label, PK50

  • Mfr # 08126

  • Zoro # G316262250


product price: $14.59
/pk 50, $0.29/ea
Sold in multiples of 5 for $72.95

Key Features

Width
9.44 in
Color
White
Label Maker Tape Finish
Matte
Core Dia.
5-1/2" x 8-1/2"
Overall Depth
0.283 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08126
Zoro #
G316262250
UPC #
072782081263
Country of Origin
Mexico

Dimensions

Width
9.44 in
Core Dia.
5-1/2" x 8-1/2"
Overall Depth
0.283 in
Length
12.09 in

Details

Color
White
Label Maker Tape Finish
Matte
No. of Labels
50
Adhesive
Permanent
Item
Half Sheet Printable Shipping Label
Shape
Rectangle
Material
Paper

Description

Half Sheet Printable Shipping Label, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.