Shop FUEL STICKERS
See all product information
Create Account
Premium Gas Only Sticker, 91, 93, High Octane Sticker and Fuel Cap Label, Hvy-Dty, 1 Pair
- Mfr # Z-GCPGO
- Zoro # G311363068
product price:Â
$
9.49
/pr
Sold in multiples of 5Â prs for
$47.45
Key Features
Material
Heavy-Duty Vinyl
Width
2.17 in
Standards
ASTM-D-882
Shape
Semi-Circle
Legend
Premium Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-GCPGO
- Zoro #
- G311363068
- UPC #
- 860358001308
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Semi-Circle
- Legend
- Premium Gas
- Item
- Identification Label
- Laminated
- Yes
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- Printed Language
- English
- Finish
- Gloss Laminate
- UV Resistant
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Fuel Cap Labels
- Label Color
- Red
- Preprinted Text
- Premium Gas
Dimensions
- Width
- 2.17 in
- Thickness
- 4.5 mil
- Length
- .82 inch
- Height
- .82 in
Description
Premium Gas Only Sticker, 91, 93, High Octane Sticker and Fuel Cap Label, Hvy-Dty, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.