This item is Discontinued.

Avery Hanging Storage Flexible Binder, 1", Green 14802

Hanging Storage Flexible Binder, 1", Green (Discontinued)

  • Mfr # 14802
  • Zoro # G9534231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14802
Zoro #
G9534231
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
1 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Hanging Storage Flexible Binder,1",Green
Binder Sheet Capacity
175
Color
Green
Number of Rings
3
Material
Polypropylene
Binder Features
PVC-free, Label Holder, Hanging System, Sturdy, Non-stick, Lockable, Ink-transfer Resistant, Flexible
Ring Type
Round Ring
Type
Ring Binder
Sheet Standard
Letter

Description

Hanging Storage Flexible Binder,1 In.,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.