
HD View Binder w/DuraHinge and Locking One Touch Slant Rings, 1/2", Wht (Discontinued)
- Mfr # 79767
- Zoro # G1240856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79767
Zoro #
G1240856
UPC #
077711797673
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Binder Size Capacity
0.5"
Binder Sheet Size
11 x 8.5
Details
Item
HD View Binder w/DuraHinge and Locking O
Binder Sheet Capacity
120
Color
White
Number of Rings
3
Binder Type
Ring
Weight
8 lbs
Ring Style
One Touch Slant D-Ring
Binder Style
View
Insert Description
Front; Spine
Ring Mounting
Back
Description
Item HD View Binder w/DuraHinge and Locking O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.