This item is Discontinued.

Avery Heavy Duty Binder, Slant, 2in, Shadow Gray AVE05503

Heavy Duty Binder, Slant, 2in, Shadow Gray (Discontinued)

  • Mfr # AVE05503
  • Zoro # G5703442
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVE05503
Zoro #
G5703442
UPC #
077711055037
Country of Origin
Mexico

Dimensions

Ring Size
2"
Sheet Size
8-1/2" x 11"

Details

Color
Shadow Gray
Material
Polypropylene
Sheet Capacity
500
Cover Type
View, Non Stick
Item
Heavy Duty Binder
Includes
Pockets
Ring Type
Slant

Description

Color Shadow Gray, Includes Pockets, Item Heavy Duty Binder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.