Zoro Homepage

Heavy-Duty View 3 Ring Binder, 4 In Ring

  • Mfr # 79110

  • Zoro # G316261918


product price: $31.89
/ea
Sold in multiples of 4 for $127.56

Key Features

Number of Pockets
4
Binder Sheet Capacity
780
Sheet Size
8-1/2 in x 11 in
Ring Type
One Touch EZD Ring
Binder Ring Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79110
Zoro #
G316261918
UPC #
077711791107
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
4 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Number of Pockets
4
Binder Sheet Capacity
780
Item
Heavy-Duty View 3 Ring Binder,4 In Ring
Ring Type
One Touch EZD Ring
Color
Green
Material
Polypropylene

Description

Heavy-Duty View 3 Ring Binder,4 In Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.