C-Line 3-Ring Binder, 1 Capacity, Assorted Colors, PK6

  • Mfr # 31710

  • Zoro # G5184822


product price:  $28.39
/pk 6, $4.73/ea

Key Features

Color
Seaside Blue, Sunny Yellow, Seafoam Green, And Sunset Red
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene Material
Recommended Grade
6+
Recommended Age
11+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31710
Zoro #
G5184822
UPC #
194629082674
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Color
Seaside Blue, Sunny Yellow, Seafoam Green, And Sunset Red
Material
Polypropylene Material
Recommended Grade
6+
Recommended Age
11+ Years

Description

Durable polypropylene binders feature large interior pocket on the back cover for extra storage. Acid-free material protects documents and photos by eliminating the risk of photocopy transfer. 1 inch capacity. Assorted Tropic Tones colors include Seaside Blue, Sunny Yellow, Seafoam Green, and Sunset Red (no color choice). Sold as a pack of 6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.