Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery HI-LITER Desk-Style Highlighters, Chisel Tip, Fluorescent Blue, PK12 24016

HI-LITER Desk-Style Highlighters, Chisel Tip, Fluorescent Blue, PK12 (Discontinued)

  • Mfr # 24016
  • Zoro # G6101591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24016
Zoro #
G6101591
UPC #
71709240165
Country of Origin
Mexico

Details

Item
Highlighters
Color
Fluorescent Blue
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
Weight
0.491 lbs
Highlighter Tip Type
Chisel
Highlighter Style
Round Tank
Grip Type
Smooth
Highlighter Barrel Color
Blue/Black

Description

Avery® HI-LITER Desk-Style Highlighters, Chisel Tip, Fluorescent Blue, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.